Overview
Mfr description
6565-10-10-SS FJX-FJX-SS-316
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel
- End 1 Size5/8 in
- End 1 Thread7/8-14 UNF
- End 2 StyleFemale JIC Swivel
- End 2 Size5/8 in
- End 2 Thread7/8-14 UNF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6565
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data