Motion
6565-20-20-SS
6565-20-20-SS 20FJS-20FJS STRAIGHT STNLS
Mi Item #08579465
MFR #6565-20-20-SS
Price$567.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6565-20-20-SS 20FJS-20FJS STRAIGHT STNLS
Mi Item #08579465
MFR #6565-20-20-SS

Mfr description
6565-20-20-SS 20FJS-20FJS STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.60/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    1-5/8-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)