Motion
6574-08-08-02
6574-08-08-02
MI ITEM #08579467
MFR #6574-08-08-02
Price$52.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6574-08-08-02
MI ITEM #08579467
MFR #6574-08-08-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.91/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/8 in
  • End 2 Size
    1/2 in, 1/8 in
  • End 3 Size
    1/8 in;1/2 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel, Female Pipe, Male JIC
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Female JIC Swivel, Female Pipe, Male JIC
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Female JIC Swivel, Female Pipe, Male JIC
  • End 3 Thread
    1/8-27 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6574

Overview

Mfr description
6574-08-08-02 TESTPOINT 08MJ-08FJS STRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text