Overview
Mfr description
6574-20-20-06-FG TESTPOINT 20MJ-20FJS
Specifications
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Female Pipe, Male JIC
- End 1 Size1-1/4 in, 3/8 in
- End 1 Thread1-5/8-12 UN
- End 2 StyleFemale JIC Swivel, Female Pipe, Male JIC
- End 2 Size1-1/4 in, 3/8 in
- End 2 Thread1-5/8-12 UN
- End 3 StyleFemale JIC Swivel, Female Pipe, Male JIC
- End 3 Size3/8 in;1-1/4 in
- End 3 Thread3/8-18 NPTF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series6574
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data