Motion
6600-20-20-20-SS

BRENNAN INDUSTRIES INC
6600-20-20-20-SS

6600-20-20-20-SS
MI ITEM #08579488
MFR #6600-20-20-20-SS
Price$767.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6600-20-20-20-SS

6600-20-20-20-SS
MI ITEM #08579488
MFR #6600-20-20-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$767.66/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • End 3 Size
    1-1/4 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel, Male JIC
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Female JIC Swivel, Male JIC
  • End 2 Thread
    1-5/8-12 UN
  • End 3 Style
    Female JIC Swivel, Male JIC
  • End 3 Thread
    1-5/8-12 UN
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6600

Overview

Mfr description
6600-20-20-20-SS 20MJ-20MJ-20FJS TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text