Overview
Mfr description
6600-32-32-32-SS 32MJ-32MJ-32FJS TEE
Specifications
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Size2 in
- End 1 Thread2-1/2-12 UN
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Size2 in
- End 2 Thread2-1/2-12 UN
- End 3 StyleFemale JIC Swivel, Male JIC
- End 3 Size2 in
- End 3 Thread2-1/2-12 UN
- MaterialStainless Steel
- End 4 StyleNot Applicable
- Series6600
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data