Specifications
Dimensions
- End 1 Size1/2 in, 3/4 in
- End 2 Size1/2 in, 3/4 in
- End 3 Size3/4 in;1/2 in
Details
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Thread3/4-16 UNF
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Thread1-1/16-12 UN
- End 3 StyleFemale JIC Swivel, Male JIC
- End 3 Thread1-1/16-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6602
Overview
Mfr description
6602-08-12-12-FG 08MJ-12FJS-12MJ TEE