Overview
Mfr description
6602-10-10-12-FG 10MJ-10FJS-12MJ TEE
Specifications
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Size3/4 in, 5/8 in
- End 1 Thread7/8-14 UNF
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Size3/4 in, 5/8 in
- End 2 Thread7/8-14 UNF
- End 3 StyleFemale JIC Swivel, Male JIC
- End 3 Size3/4 in;5/8 in
- End 3 Thread1-1/16-12 UN
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series6602
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data