Overview
Mfr description
6603-20-20-20-FG
Specifications
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Size1-1/4 in
- End 1 Thread1-5/8-12 UN
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Size1-1/4 in
- End 2 Thread1-5/8-12 UN
- End 3 StyleFemale JIC Swivel, Male JIC
- End 3 Size1-1/4 in
- End 3 Thread1-5/8-12 UN
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series6603
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data