Overview
Mfr description
6604-06-06-06-FG
Specifications
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male Pipe
- End 1 Size3/8 in
- End 1 Thread9/16-18 UNF
- End 2 StyleFemale JIC Swivel, Male Pipe
- End 2 Size3/8 in
- End 2 Thread9/16-18 UNF
- End 3 StyleFemale JIC Swivel, Male Pipe
- End 3 Size3/8 in
- End 3 Thread3/8-18 NPTF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series6604
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data