Motion
6660-24-24-24-FG

BRENNAN INDUSTRIES INC
6660-24-24-24-FG

6660-24-24-24-FG
MI ITEM #08579534
MFR #6660-24-24-24-FG
Price$255.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6660-24-24-24-FG

6660-24-24-24-FG
MI ITEM #08579534
MFR #6660-24-24-24-FG

Mfr description
6660-24-24-24-FG FORB TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.36/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • End 3 Size
    1-1/2 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female O-Ring Boss
  • End 1 Thread
    1-7/8-12 UN
  • End 2 Style
    Female O-Ring Boss
  • End 2 Thread
    1-7/8-12 UN
  • End 3 Style
    Female O-Ring Boss
  • End 3 Thread
    1-7/8-12 UN
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)