Motion
6701-32-32
MJ-FJS Swept90¦
MI ITEM #08579537
MFR #6701-32-32
Price$714.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJ-FJS Swept90¦
MI ITEM #08579537
MFR #6701-32-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$714.25/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Adapter Type
    90° Swept Elbow
  • End 1 Style
    Female JIC Swivel, Male JIC
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Female JIC Swivel, Male JIC
  • End 2 Thread
    2-1/2-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6701

Overview

Mfr description
6701-32-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text