Overview
Mfr description
6801-L-04-06-NWO-FG MJ-MB 90 LONG
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Size1/4 in, 3/8 in
- End 1 Thread7/16-20 UNF, 9/16-18 UNF
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Size1/4 in, 3/8 in
- End 2 Thread7/16-20 UNF, 9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6801
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data