Motion
6801-02-04-NWO-FG

BRENNAN INDUSTRIES INC
6801-02-04-NWO-FG

6801-02-04-NWO-FG 02MJ-04MAORB 90
MI ITEM #08579564
MFR #6801-02-04-NWO-FG
Your Price$11.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-02-04-NWO-FG

6801-02-04-NWO-FG 02MJ-04MAORB 90
MI ITEM #08579564
MFR #6801-02-04-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.73/each(List $16.18)

Overview

Mfr description
6801-02-04-NWO-FG 02MJ-04MAORB 90

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    1/4 in, 1/8 in
  • End 1 Thread
    5/16-24 UNF, 7/16-20 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    1/4 in, 1/8 in
  • End 2 Thread
    5/16-24 UNF, 7/16-20 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6801
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text