Motion
6801-04-03-NWO-SS

BRENNAN INDUSTRIES INC
6801-04-03-NWO-SS

Elbow & Straight Adapters - 90° Elbow
Mi Item #08579568
MFR #6801-04-03-NWO-SS
Price$269.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-04-03-NWO-SS

Elbow & Straight Adapters - 90° Elbow
Mi Item #08579568
MFR #6801-04-03-NWO-SS

Mfr description
6801-04-03-NWO-SS 04MJ-03MAORB 90 ELB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.61/each

Specifications

Dimensions

  • Thread Size 2
    3/8-24 UNF

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male Adjustable ORB
  • Connection Type
    SAE J514 37° Flare 90° Adjustable Port Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Male Adjustable ORB
  • End 2 Thread
    3/8-24 UNF
  • Manufacturer Catalog Number
    6801-04-03-NWO-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    90° Elbow
  • Type
    90° Adjustable Port Elbow
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)