Motion
6801-06-05-NWO-FG-R.290

BRENNAN INDUSTRIES INC
6801-06-05-NWO-FG-R.290

6801-06-05-NWO-FG-R.290 06MJ-05MAORB
Mi Item #08579588
MFR #6801-06-05-NWO-FG-R.290
Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-06-05-NWO-FG-R.290

6801-06-05-NWO-FG-R.290 06MJ-05MAORB
Mi Item #08579588
MFR #6801-06-05-NWO-FG-R.290

Mfr description
6801-06-05-NWO-FG-R.290 06MJ-05MAORB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.18/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 5/16 in
  • End 2 Size
    3/8 in, 5/16 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    1/2-20 UNF, 9/16-18 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    1/2-20 UNF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)