Motion
6801-08-05-NWO-FG

BRENNAN INDUSTRIES INC
6801-08-05-NWO-FG

6801-08-05-NWO-FG 08MJ-05MAORB 90
MI ITEM #08579599
MFR #6801-08-05-NWO-FG
Your Price$26.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-08-05-NWO-FG

6801-08-05-NWO-FG 08MJ-05MAORB 90
MI ITEM #08579599
MFR #6801-08-05-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.07/each(List $35.97)

Overview

Mfr description
6801-08-05-NWO-FG 08MJ-05MAORB 90

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    1/2 in, 5/16 in
  • End 1 Thread
    1/2-20 UNF, 3/4-16 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    1/2 in, 5/16 in
  • End 2 Thread
    1/2-20 UNF, 3/4-16 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6801
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text