Motion
6802-04-08-NWO
6802-04-08-NWO 04MJ-08MAORB 45 ELB
MI ITEM #08579650
MFR #6802-04-08-NWO
List Price$52.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6802-04-08-NWO 04MJ-08MAORB 45 ELB
MI ITEM #08579650
MFR #6802-04-08-NWO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.84/each for your price

Overview

Mfr description
6802-04-08-NWO 04MJ-08MAORB 45 ELB

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    1/2 in, 1/4 in
  • End 1 Thread
    3/4-16 UNF, 7/16-20 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    1/2 in, 1/4 in
  • End 2 Thread
    3/4-16 UNF, 7/16-20 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6802
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text