Motion
6802-06-12-NWO-FG

BRENNAN INDUSTRIES INC
6802-06-12-NWO-FG

6802-06-12-NWO-FG 06MJ-12MAORB 45
MI ITEM #08579657
MFR #6802-06-12-NWO-FG
Price$37.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6802-06-12-NWO-FG

6802-06-12-NWO-FG 06MJ-12MAORB 45
MI ITEM #08579657
MFR #6802-06-12-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.51/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 3/8 in
  • End 2 Size
    3/4 in, 3/8 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    1-1/16-12 UN, 9/16-18 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    1-1/16-12 UN, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6802

Overview

Mfr description
6802-06-12-NWO-FG 06MJ-12MAORB 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text