Motion
6802-16-14-NWO-FG

BRENNAN INDUSTRIES INC
6802-16-14-NWO-FG

6802-16-14-NWO-FG 16MJ-14MAORB 45
MI ITEM #08579681
MFR #6802-16-14-NWO-FG
Your Price$49.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6802-16-14-NWO-FG

6802-16-14-NWO-FG 16MJ-14MAORB 45
MI ITEM #08579681
MFR #6802-16-14-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.62/each(List $68.48)

Overview

Mfr description
6802-16-14-NWO-FG 16MJ-14MAORB 45

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    1 in, 7/8 in
  • End 1 Thread
    1-3/16-12 UN, 1-5/16-12 UN
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    1 in, 7/8 in
  • End 2 Thread
    1-3/16-12 UN, 1-5/16-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6802
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text