Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size3/8 in
- End 3 Size1/2 in;3/8 in
Details
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Thread3/4-16 UNF
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Thread9/16-18 UNF
- End 3 StyleMale Adjustable O-Ring Boss, Male JIC
- End 3 Thread3/4-16 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6803