Overview
Mfr description
6803-16-12-16-NWO-FG 16MJ-12MJ-16MAORB
Specifications
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Size1 in, 3/4 in
- End 1 Thread1-5/16-12 UN
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Size3/4 in
- End 2 Thread1-1/16-12 UN
- End 3 StyleMale Adjustable O-Ring Boss, Male JIC
- End 3 Size1 in;3/4 in
- End 3 Thread1-5/16-12 UN
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series6803
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data