Motion
6803-20-20-20-NWO-SS

BRENNAN INDUSTRIES INC
6803-20-20-20-NWO-SS

Elbow & Straight Adapters - Tee
Mi Item #08579718
MFR #6803-20-20-20-NWO-SS
Price$1,405.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6803-20-20-20-NWO-SS

Elbow & Straight Adapters - Tee
Mi Item #08579718
MFR #6803-20-20-20-NWO-SS

Mfr description
6803-20-20-20-NWO-SS 20MJ-20MJ-20MAORB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,405.65/each

Specifications

Dimensions

  • Thread Size 2
    1-5/8-12 UN

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC x Male Adjustable ORB
  • Connection Type
    SAE J514 37° Flare Adjustable Port Branch Tee
  • Description Keyword
    Tee
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-5/8-12 UN
  • End 3 Thread
    1-5/8-12 UN
  • Manufacturer Catalog Number
    6803-20-20-20-NWO-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    172.37 bar, 2500 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    Tee
  • Type
    Adjustable Port Branch Tee
  • Working Pressure
    2500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)