Motion
6804-02-04-02-NWO-SS

BRENNAN INDUSTRIES INC
6804-02-04-02-NWO-SS

Elbow & Straight Adapters - Tee
Mi Item #08579721
MFR #6804-02-04-02-NWO-SS
Price$241.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6804-02-04-02-NWO-SS

Elbow & Straight Adapters - Tee
Mi Item #08579721
MFR #6804-02-04-02-NWO-SS

Mfr description
6804-02-04-02-NWO-SS 02MJ-04MAORB-02MJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.58/each

Specifications

Dimensions

  • End 3 Size
    1/8 in
  • Thread Size 2
    7/16-20 UNF

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male Adjustable ORB x Male JIC
  • Connection Type
    SAE J514 37° Flare Adjustable Port Run Tee
  • Description Keyword
    Tee
  • End 1 Style
    Male JIC
  • End 1 Thread
    5/16-24 UNF
  • End 2 Style
    Male Adjustable ORB
  • End 2 Thread
    7/16-20 UNF
  • End 3 Thread
    5/16-24 UNF
  • Manufacturer Catalog Number
    6804-02-04-02-NWO-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    Tee
  • Type
    Adjustable Port Run Tee
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)