Overview
Mfr description
6804-04-06-06-NWO-FG 04MJ-06MAORB-06MJ
Specifications
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Size1/4 in, 3/8 in
- End 1 Thread7/16-20 UNF
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Size1/4 in, 3/8 in
- End 2 Thread9/16-18 UNF
- End 3 StyleMale Adjustable O-Ring Boss, Male JIC
- End 3 Size3/8 in;1/4 in
- End 3 Thread9/16-18 UNF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series6804
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data