Overview
Mfr description
6804-20-16-12-NWO-FG 20MJ-16MAORB-12MJ
Specifications
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Size1 in, 1-1/4 in, 3/4 in
- End 1 Thread1-5/8-12 UN
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Size1 in
- End 2 Thread1-5/16-12 UN
- End 3 StyleMale Adjustable O-Ring Boss, Male JIC
- End 3 Size1-1/4 in;1 in;3/4 in
- End 3 Thread1-1/16-12 UN
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series6804
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data