Motion
6805-06-06-NWO-SS

BRENNAN INDUSTRIES INC
6805-06-06-NWO-SS

6805-06-06-NWO-SS 06MAORB-06FP 90 ELB
MI ITEM #08579761
MFR #6805-06-06-NWO-SS
Your Price$180.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6805-06-06-NWO-SS

6805-06-06-NWO-SS 06MAORB-06FP 90 ELB
MI ITEM #08579761
MFR #6805-06-06-NWO-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$180.11/each(List $248.55)

Overview

Mfr description
6805-06-06-NWO-SS 06MAORB-06FP 90 ELB

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male Adjustable O-Ring Boss
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18 NPTF, 9/16-18 UNF
  • End 2 Style
    Female Pipe, Male Adjustable O-Ring Boss
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18 NPTF, 9/16-18 UNF
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6805

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text