Motion
6805-20-20-NWO-SS

BRENNAN INDUSTRIES INC
6805-20-20-NWO-SS

6805-20-20-NWO-SS 20MAORB-20FP 90 ELB
Mi Item #08579770
MFR #6805-20-20-NWO-SS
Price$953.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6805-20-20-NWO-SS

6805-20-20-NWO-SS 20MAORB-20FP 90 ELB
Mi Item #08579770
MFR #6805-20-20-NWO-SS

Mfr description
6805-20-20-NWO-SS 20MAORB-20FP 90 ELB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.21/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male Adjustable O-Ring Boss
  • End 1 Thread
    1-1/4-11-1/2 NPTF, 1-5/8-12 UN
  • End 2 Style
    Female Pipe, Male Adjustable O-Ring Boss
  • End 2 Thread
    1-1/4-11-1/2 NPTF, 1-5/8-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)