Motion
6806-05-02-NWO-FG

BRENNAN INDUSTRIES INC
6806-05-02-NWO-FG

6806-05-02-NWO-FG 05MAORB-02MP 90
Mi Item #08579775
MFR #6806-05-02-NWO-FG
Price$15.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6806-05-02-NWO-FG

6806-05-02-NWO-FG 05MAORB-02MP 90
Mi Item #08579775
MFR #6806-05-02-NWO-FG

Mfr description
6806-05-02-NWO-FG 05MAORB-02MP 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.18/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 5/16 in
  • End 2 Size
    1/8 in, 5/16 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Pipe
  • End 1 Thread
    1/2-20 UNF, 1/8-27 NPTF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Pipe
  • End 2 Thread
    1/2-20 UNF, 1/8-27 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)