Overview
Mfr description
6808-12-12-NWO-FG
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale Adjustable O-Ring Boss
- End 1 Size3/4 in
- End 1 Thread1-1/16-12 UN
- End 2 StyleMale Adjustable O-Ring Boss
- End 2 Size3/4 in
- End 2 Thread1-1/16-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6808
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data