Motion
6901-06-04-NWO-SS

BRENNAN INDUSTRIES INC
6901-06-04-NWO-SS

6901-06-04-NWO-SS 06MAORB-04FPS 90 ELB
Mi Item #08579839
MFR #6901-06-04-NWO-SS
Price$1,043.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6901-06-04-NWO-SS

6901-06-04-NWO-SS 06MAORB-04FPS 90 ELB
Mi Item #08579839
MFR #6901-06-04-NWO-SS

Mfr description
6901-06-04-NWO-SS 06MAORB-04FPS 90 ELB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,043.86/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 1 Thread
    1/4-18 NPSM, 9/16-18 UNF
  • End 2 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 2 Thread
    1/4-18 NPSM, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)