Motion
6901-08-06-NWO-R.0625

BRENNAN INDUSTRIES INC
6901-08-06-NWO-R.0625

6901-08-06-NWO-R.0625 MB-FPS 90 .062
MI ITEM #08579844
MFR #6901-08-06-NWO-R.0625
Price$35.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6901-08-06-NWO-R.0625

6901-08-06-NWO-R.0625 MB-FPS 90 .062
MI ITEM #08579844
MFR #6901-08-06-NWO-R.0625

Mfr description
6901-08-06-NWO-R.0625 MB-FPS 90 .062
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.66/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 1 Thread
    3/4-16 UNF, 3/8-18 NPSM
  • End 2 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 2 Thread
    3/4-16 UNF, 3/8-18 NPSM
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6901

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)