Motion
6901-10-08-NWO
6901-10-08-NWO 10MAORB-08FPS 90 ELB
MI ITEM #08579847
MFR #6901-10-08-NWO
List Price$20.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6901-10-08-NWO 10MAORB-08FPS 90 ELB
MI ITEM #08579847
MFR #6901-10-08-NWO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.13/each for your price

Overview

Mfr description
6901-10-08-NWO 10MAORB-08FPS 90 ELB

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 1 Size
    1/2 in, 5/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1/2-14 NPSM, 7/8-14 UNF
  • End 2 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 2 Size
    1/2 in, 5/8 in
  • End 2 Thread
    1/2-14 NPSM, 7/8-14 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6901
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text