Motion
6901-24-24-NWO
6901-24-24-NWO 24MAORB-24FPS 90° ELB
MI ITEM #08579859
MFR #6901-24-24-NWO
Price$387.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6901-24-24-NWO 24MAORB-24FPS 90° ELB
MI ITEM #08579859
MFR #6901-24-24-NWO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$387.31/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 1 Thread
    1-1/2-11-1/2 NPSM, 1-7/8-12 UN
  • End 2 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 2 Thread
    1-1/2-11-1/2 NPSM, 1-7/8-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6901

Overview

Mfr description
6901-24-24-NWO 24MAORB-24FPS 90° ELB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text