Motion
6902-12-08-NWO-FG

BRENNAN INDUSTRIES INC
6902-12-08-NWO-FG

6902-12-08-NWO-FG 12MAORB-08FPS 45 ELB
Mi Item #08579873
MFR #6902-12-08-NWO-FG
Price$53.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6902-12-08-NWO-FG

6902-12-08-NWO-FG 12MAORB-08FPS 45 ELB
Mi Item #08579873
MFR #6902-12-08-NWO-FG

Mfr description
6902-12-08-NWO-FG 12MAORB-08FPS 45 ELB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.91/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/4 in
  • End 2 Size
    1/2 in, 3/4 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 1 Thread
    1-1/16-12 UN, 1/2-14 NPSM
  • End 2 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 2 Thread
    1-1/16-12 UN, 1/2-14 NPSM
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)