Motion
6902-12-12-NWO
6902-12-12-NWO 12MAORB-12FPS 45° ELB
MI ITEM #08579874
MFR #6902-12-12-NWO
Price$50.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6902-12-12-NWO 12MAORB-12FPS 45° ELB
MI ITEM #08579874
MFR #6902-12-12-NWO

Mfr description
6902-12-12-NWO 12MAORB-12FPS 45 ELB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.80/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 1 Thread
    1-1/16-12 UN, 3/4-14 NPSM
  • End 2 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 2 Thread
    1-1/16-12 UN, 3/4-14 NPSM
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6902

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)