Motion
7000-04-04-SS
7000-04-04-SS 04MJ-04MBSPT STRAIGHT
Mi Item #08579883
MFR #7000-04-04-SS
Price$60.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7000-04-04-SS 04MJ-04MBSPT STRAIGHT
Mi Item #08579883
MFR #7000-04-04-SS

Mfr description
7000-04-04-SS 04MJ-04MBSPT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.24/each

Specifications

Dimensions

  • Hex Body
    14.0
  • Overall Length
    35.1
  • Thread Depth
    4.4
  • Thread Size 2
    1/4-19
  • Thread Size B
    7/16-20

Details

  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)