Motion
7001-12-26-VITON

BRENNAN INDUSTRIES INC
7001-12-26-VITON

7001-12-26-VITON 12MJ-26MM PORT MET
Mi Item #08579894
MFR #7001-12-26-VITON
Price$51.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7001-12-26-VITON

7001-12-26-VITON 12MJ-26MM PORT MET
Mi Item #08579894
MFR #7001-12-26-VITON

Mfr description
7001-12-26-VITON 12MJ-26MM PORT MET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.24/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 26 mm
  • End 2 Size
    3/4 in, 26 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 1 Thread
    1-1/16-12 UN, M26X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 2 Thread
    1-1/16-12 UN, M26X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)