Motion
7002-06-04-SS-BS

BRENNAN INDUSTRIES INC
7002-06-04-SS-BS

7002-06-04-SS-BS 06MJ-04MBSPP STRAIGHT
Mi Item #08579906
MFR #7002-06-04-SS-BS
Price$64.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7002-06-04-SS-BS

7002-06-04-SS-BS 06MJ-04MBSPP STRAIGHT
Mi Item #08579906
MFR #7002-06-04-SS-BS

Mfr description
7002-06-04-SS-BS 06MJ-04MBSPP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.04/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Thread
    9/16-18 UNF, G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    9/16-18 UNF, G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)