Motion
7002-06-12-BS
7002-06-12-BS 06MJ-12MBSPP STRAIGHT
Mi Item #08579909
MFR #7002-06-12-BS
Price$49.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-06-12-BS 06MJ-12MBSPP STRAIGHT
Mi Item #08579909
MFR #7002-06-12-BS

Mfr description
7002-06-12-BS 06MJ-12MBSPP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.03/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 3/8 in
  • End 2 Size
    3/4 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Thread
    9/16-18 UNF, G - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    9/16-18 UNF, G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)