Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male JIC
- End 1 Thread1-1/16-12 UN, G - 3/4-14
- End 2 StyleMale British Standard Pipe Parallel, Male JIC
- End 2 Thread1-1/16-12 UN, G - 3/4-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Seal MaterialNBR
- Series7002
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)