Specifications
Dimensions
- End 1 Size1-1/2 in, 2 in
- End 2 Size1-1/2 in, 2 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male JIC
- End 1 Thread2-1/2-12 UN, G - 1-1/2-11
- End 2 StyleMale British Standard Pipe Parallel, Male JIC
- End 2 Thread2-1/2-12 UN, G - 1-1/2-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7002
Overview
Mfr description
7002-32-24 32MJ-24MBSPP STRAIGHT