Motion
7005-L-04-10
7005-L-04-10 04MJ-10MM PORT METRIC,
Mi Item #08579934
MFR #7005-L-04-10
Price$21.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-L-04-10 04MJ-10MM PORT METRIC,
Mi Item #08579934
MFR #7005-L-04-10

Mfr description
7005-L-04-10 04MJ-10MM PORT METRIC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.76/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 10 mm
  • End 2 Size
    1/4 in, 10 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Light Metric (Dual Purpose), Male JIC
  • End 1 Thread
    7/16-20 UNF, M10X1.5
  • End 2 Style
    Light Metric (Dual Purpose), Male JIC
  • End 2 Thread
    7/16-20 UNF, M10X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7005-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)