Motion
7005-04-LL08-12

BRENNAN INDUSTRIES INC
7005-04-LL08-12

7005-04-LL08-12 04MJ-12MM MBT STRAIGHT
Mi Item #08579935
MFR #7005-04-LL08-12
Price$19.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-04-LL08-12

7005-04-LL08-12 04MJ-12MM MBT STRAIGHT
Mi Item #08579935
MFR #7005-04-LL08-12

Mfr description
7005-04-LL08-12 04MJ-12MM MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.61/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 8 mm
  • End 2 Size
    1/4 in, 8 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Extra Light Metric (Dual Purpose), Male JIC
  • End 1 Thread
    7/16-20 UNF, M12X1.5
  • End 2 Style
    Extra Light Metric (Dual Purpose), Male JIC
  • End 2 Thread
    7/16-20 UNF, M12X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7005-LL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)