Motion
7005-04-08X1.25

BRENNAN INDUSTRIES INC
7005-04-08X1.25

7005-04-08X1.25 04MJ-08MM STRAIGHT
MI ITEM #08579941
MFR #7005-04-08X1.25
List Price$18.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-04-08X1.25

7005-04-08X1.25 04MJ-08MM STRAIGHT
MI ITEM #08579941
MFR #7005-04-08X1.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.12/each for your price

Overview

Mfr description
7005-04-08X1.25 04MJ-08MM STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Size
    1/4 in, 8 mm
  • End 1 Thread
    7/16-20 UNF, M08X1.0
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Size
    1/4 in, 8 mm
  • End 2 Thread
    7/16-20 UNF, M08X1.0
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7005
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text