Motion
7005-06-24-DOM
7005-06-24-DOM 06MJ-24MMX2.0 STRT
MI ITEM #08579951
MFR #7005-06-24-DOM
Price$115.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-06-24-DOM 06MJ-24MMX2.0 STRT
MI ITEM #08579951
MFR #7005-06-24-DOM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.11/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 24 mm
  • End 2 Size
    3/8 in, 24 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Thread
    9/16-18 UNF, M24X1.5
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Thread
    9/16-18 UNF, M24X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7005

Overview

Mfr description
7005-06-24-DOM 06MJ-24MMX2.0 STRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought