Specifications
Dimensions
- End 1 Size1/2 in, 27 mm
- End 2 Size1/2 in, 27 mm
Details
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Metric
- End 1 Thread3/4-16 UNF, M27X2.0
- End 2 StyleMale JIC, Male Metric
- End 2 Thread3/4-16 UNF, M27X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Seal MaterialNBR
- Series7005
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)