Motion
7005-10-L15-22-NBR-SS

BRENNAN INDUSTRIES INC
7005-10-L15-22-NBR-SS

7005-10-L15-22-NBR-SS 10MJ-22MM MBT
MI ITEM #08579962
MFR #7005-10-L15-22-NBR-SS
List Price$181.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-10-L15-22-NBR-SS

7005-10-L15-22-NBR-SS 10MJ-22MM MBT
MI ITEM #08579962
MFR #7005-10-L15-22-NBR-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.16/each for your price

Overview

Mfr description
7005-10-L15-22-NBR-SS 10MJ-22MM MBT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Light Metric, Male JIC
  • End 1 Size
    5/8 in, 15 mm
  • End 1 Thread
    7/8-14 UNF, M22X1.5
  • End 2 Style
    Light Metric, Male JIC
  • End 2 Size
    5/8 in, 15 mm
  • End 2 Thread
    7/8-14 UNF, M22X1.5
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7005-L-NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text