Motion
7005-10-S16-24-NBR-SS

BRENNAN INDUSTRIES INC
7005-10-S16-24-NBR-SS

7005-10-S16-24-NBR-SS 10MJ-24MM MBT
MI ITEM #08579966
MFR #7005-10-S16-24-NBR-SS
Your Price$163.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-10-S16-24-NBR-SS

7005-10-S16-24-NBR-SS 10MJ-24MM MBT
MI ITEM #08579966
MFR #7005-10-S16-24-NBR-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.84/each(List $245.76)

Overview

Mfr description
7005-10-S16-24-NBR-SS 10MJ-24MM MBT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Heavy Metric, Male JIC
  • End 1 Size
    5/8 in, 16 mm
  • End 1 Thread
    7/8-14 UNF, M24X1.5
  • End 2 Style
    Heavy Metric, Male JIC
  • End 2 Size
    5/8 in, 16 mm
  • End 2 Thread
    7/8-14 UNF, M24X1.5
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7005-S-NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text