Motion
7005-16-L35-45-NBR-SS

BRENNAN INDUSTRIES INC
7005-16-L35-45-NBR-SS

7005-16-L35-45-NBR-SS 16MJ-45MM MBT
Mi Item #08579976
MFR #7005-16-L35-45-NBR-SS
Price$591.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-16-L35-45-NBR-SS

7005-16-L35-45-NBR-SS 16MJ-45MM MBT
Mi Item #08579976
MFR #7005-16-L35-45-NBR-SS

Mfr description
7005-16-L35-45-NBR-SS 16MJ-45MM MBT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.15/each

Specifications

Dimensions

  • End 1 Size
    1 in, 35 mm
  • End 2 Size
    1 in, 35 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Light Metric, Male JIC
  • End 1 Thread
    1-5/16-12 UN, M45X2.0
  • End 2 Style
    Light Metric, Male JIC
  • End 2 Thread
    1-5/16-12 UN, M45X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7005-L-NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)